References
Gedore:D 21 1.1/2AF
Rubix:45021503
Manufacturer :6176520
EAN:4010886617656

Product details : "GEDORE D21 1.1/2AF SOCKET 1"" SQ.DR"
Socket 1" 1.1/2" Square drive as per DIN 3120 - D 25, ISO 1174, with locking pin Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, chrome-plated
Technical specifications
Attributes
| Logistic Weight | 649 g |
|---|---|
| Square drive adapter | 1 '' |
| Diameter | 38.1 mm |
| Length | 70 mm |
| Finishing | chromed |
| Weight | 649 g |
Show UNSPSC/ECL@SS
£ 57.88 excl. VAT
/ Each
£ 69.46 incl. VAT
- Delivery usually within ( 22 ) days
