Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK HEX SOCKET 1/2 DRIVE X 8MM
ROEBUCK HEX SOCKET 1/2 DRIVE X 8MM
1//2" Hex Sockets Metric
References
roebuck:
5061254
rubix:
2521541
Technical specifications
Square drive adapter
1/2
''
Diameter
8
mm
Length
38
mm
Product details
Technical specifications
Product details : ROEBUCK HEX SOCKET 1/2 DRIVE X 8MM
Manufactured from Chrome Vanadium steel.
Hexagonal socket.
Conforms to DIN3122 and DIN3123.
Technical specifications
Attributes
Square drive adapter
1/2
''
Diameter
8
mm
Length
38
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.18
excl. VAT
/
Each
£
5.02
incl. VAT
Sold out
Add to cart
Create PDF from product
Check our products from related categories
BRITOOL EXPERT 1/4 INCH SOCKET 13 PIECE SET
FACOM RB7/16 RB SOCKET THIN WALL HEX 1/4 INCH DRIVE 7/16 A/F
KNIPEX 984711 HEXAGON SOCKET WRENCHES 1/2 54MM
FACOM K.29B K-B SOCKET BI-HEX 3/4 INCH DRIVE 29MM
ROEBUCK 880247 3/8IN DRIVE HEX /6 POINT 5/16IN A/F SOCKETS
GEDORE 22MM3/4DRDEEPIMPSKT K 32 L 22
ROEBUCK SOCKET 3/4 INCH DRIVE 1.1/2 A/F
19MM IMPACT HEX SOCKET INK21-19
ROEBUCK 880140 3/8IN DRIVE SOCKET BI-HEX11MM
GEDORE 12MMIMPACTSOCKET1/4D K 20 12
FACOM K.19LA K-LA SOCKET DEEP HEX METRIC 3/4 INCH DRIVE 19LA
GEDORE 3/4DR 22MM SOCKET D32-22
BAHCO 8900DM-50 SOCKET 3/4
BRITOOL EXPERT 1/2 INCH IMPACT SOCKET 13MM E113493
STAHLWILLE 03010019 1/2 INCH DRIVE X 19MM SOCKET BI-HEX