Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT 1/2 INCH IMPACT SOCKET 13MM E113493
BRITOOL EXPERT 1/2 INCH IMPACT SOCKET 13MM E113493
Socket Expert
References
expert:
E113493
rubix:
2014450
ean:
3258951134931
Technical specifications
Square drive adapter
1/2
''
Length
38
mm
Product details
Technical specifications
Product details : BRITOOL EXPERT 1/2 INCH IMPACT SOCKET 13MM E113493
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
38
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.65
excl. VAT
/
Each
£
6.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK FT08E18 IMPACT TORX SOCKET 1/2 INCH DRIVE X E18
ROEBUCK HEXAGON BIT 1/4 INCH DRIVE X 4MM
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 14MM
BRITOOL EXPERT 1/2 INCH 6 POINT STANDARD SOCKET 12MM
BRITOOL EXPERT E11 DEEP HEX SOCKET 6 POINT 1/2 INCH DRIVE 24MM
BRITOOL EXPERT DEEP BI-HEX SOCKET 12 POINT 1/2 INCH DR 13/16 A/F
BAHCO 7805DM-24 SOCKET 1/2
BRITOOL EXPERT DEEP BI-HEX SOCKET 12 POINT 1/2 INCH DR 11/4 A/F
STAHLWILLE 03030034 1/2 INCH DRIVE X 34MM HEX SOCKET
STAHLWILLE 1/2 INCH DRIVE X 1.5/16 SOCKET BI-HEX
BAHCO K9801M-70 POWER SOCKET 1.1/2
FACOM S.19 S BI-HEX SOCKET 1/2 INCH DRIVE 19MM
FACOM K-B SOCKET BI-HEX 3/4 INCH DRIVE 34MM K.34B
BAHCO K7806M-30 POWER SOCKET 1/2 DEEP
GEDORE 24MM 1/2DR SKT 19-24