ROEBUCK 898109 1/2 HEXAGONAL BIT SOCKETS SET - 11 PIECES
1/2" HEXAGONAL BIT SOCKETS SET - 11 PIECES
See technical informationSee documentsReferences
Superseded Ref:7814350
Roebuck:898109
Rubix:270A3601
Manufacturer :898109
EAN:3660338514456





Documents
Product details : ROEBUCK 898109 1/2 HEXAGONAL BIT SOCKETS SET - 11 PIECES
PRACTICE:
Drawing of the content on the top of the case
Bi color foam inlay for easy identification of the missing parts
ROBUST:
Bi-material case for extra durability and to prevent the box from slipping
Metal latch for secure closure
EASY STORAGE:
Foam with preset location for each element
Stabilizer under the case for vertical storage
EASY TO USE:
Chrome vanadium bit sockets with knurling for a better grip
PROFESSIONAL QUALITY:
We rigorously test all of our ROEBUCK products to the highest industry standards and offer a lifetime warranty covering repair or replacement
Drawing of the content on the top of the case
Bi color foam inlay for easy identification of the missing parts
ROBUST:
Bi-material case for extra durability and to prevent the box from slipping
Metal latch for secure closure
EASY STORAGE:
Foam with preset location for each element
Stabilizer under the case for vertical storage
EASY TO USE:
Chrome vanadium bit sockets with knurling for a better grip
PROFESSIONAL QUALITY:
We rigorously test all of our ROEBUCK products to the highest industry standards and offer a lifetime warranty covering repair or replacement
Content of the set:
11 1/2" hex bits sockets 55mm (4-5-6-7-8-9-10-12-14-17-19mm)
Dimensions of the set: 300 × 195 × 65 mm
Technical specifications
Attributes
| Number of elements | 11 |
|---|---|
| Square drive adapter | 1/2 '' |
| Material | 0.5 |
Show UNSPSC/ECL@SS
£ 45.03 excl. VAT
/ Each
£ 54.04 incl. VAT
- In stock: Next day delivery
