"WERA 003594 8100SB2 SOCKET SET 3/8"" DRIVE METRIC ZYKLOP 43PC"


Zyklop Speed Ratchet Set

References
wera:05003594001
rubix:2527418
ean:4013288121141
brand logo
brand logo
Technical specifications
Number of elements43
Square drive adapter3/8 ''
See all Specifications

Product details : "WERA 003594 8100SB2 SOCKET SET 3/8"" DRIVE METRIC ZYKLOP 43PC"


The 72 fine-pitched teeth enable a low return angle of only 5°. The ratchet head pivots freely and can be locked into any position by using the slide switch that is positioned on either side. It is even possible to work conveniently in very confined and difficult-to-access areas with enhanced hand clearance. The predefined locking positions at 0°, 15° and 90°, both to the right and left, ensure safe working without any slipping of the ratchet head. The ratchet can be used as a conventional screwdriver in the 0° position by attaching an adaptor and a bit. The flywheel design ensures rapid screwdriving. The rotation-symmetric construction of the kraftform handle and the free-turning sleeve support rapid twisting. The outstanding design of the kraftform handle fits perfectly into the hand preventing hand injuries such as blisters and calluses. The hard materials used for the handle ensure quick and easy hand repositioning without any danger of the skin "sticking" to the handle. The softer anti-slip zones enable the low-loss transfer of high torque.

Strengths

Combines five different type of ratchet in one
43-Piece set in a robust metal case
Freely pivoting ratchet head

Technical specifications


Attributes
Number of elements43
Square drive adapter3/8 ''
Model8100 SB
MaterialMetal
Show UNSPSC/ECL@SS
£ 289.48 excl. VAT
/ Each
£ 347.38 incl. VAT
  • In stock: Next day delivery