Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket box
FACOM MODM.SL161-36 1/2 SQUARE DRIVE METRIC 6PT SOCKET FOAM
FACOM MODM.SL161-36 1/2 SQUARE DRIVE METRIC 6PT SOCKET FOAM
Foam module ½" hex metric socket - 23 pieces - MODM.SL161-36
References
facom:
MODM.SL161-36
rubix:
237A2471
ean:
3662424066788
Technical specifications
Number of elements
24
Square drive adapter
1/2
''
See all Specifications
Product details
Technical specifications
Product details : FACOM MODM.SL161-36 1/2 SQUARE DRIVE METRIC 6PT SOCKET FOAM
Compatible with the FACOM modular storage system:
Suitable for CHRONO XL, CHRONO +, JET XL, JET + and PB.MBOX.L.
Contains:
- 1 x ½" high performance waterproof pawl (SL.161)
- 19 x ½" hex metric sockets: S. 8 - 9 - 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 - 21 - 22 - 23 - 24 - 27 - 30 - 32 mm
- 2 x ½" extensions: L 130 mm (S.210) - W 250 mm (S.215).
- 1 x ½" universal joint (S.240A)
Foam L tray (420 x 188 mm): PM.MODS161-3.
Weight: 2.880 kg.
Technical specifications
Attributes
Number of elements
24
Square drive adapter
1/2
''
Model
MODM.SL161-36
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
298.05
excl. VAT
/
Each
£
357.66
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 96011136 40/23/6 KN-1/4IN SOCKET SET
STAHLWILLE 96031004 1/2 TORX SOCKET SET
FACOM 3/4DR 2INAF SOCKET K.2PB
FACOM SXL.161-4P12 26 PIECE 1/2 DRIVE SOCKET SET
GEDORE ITX 30 TX-015 SCREWDRIVER BIT SOCKET 3/8 INCH 15 PIECE SET
FACOM RS.161-2 1/4IN - 1/2IN SOCKET SET 55 PIECES MBOX
GEDORE D 19 VMU-10 SOCKET SET 1/2 INCH UD 10-36MM 29 PIECE SET
FACOM NS.500B 1/2IN IMPACT SOCKET SET 16PCS - MBOX
BAHCO S140T PASS-THRU SOCKET SET 14PCS
BRITOOL EXPERT HEX SOCKET 1 INCH DRIVE 75MM
"FACOM JL.171-3P12 20-PIECE 3/8"" METRIC 12-POINT SOCKET SET"
ISS SET12ACC ACCESSORY DRIVE 3/4 SET
ROEBUCK 1/4 INCH SOCKET SET - 26 PIECES 865427
GEDORE 17PC 6-19MM 3/8 DRIVE SOCKET SET D30GMU-10
FACOM SOCKETS + ACCESORIES RL.41E