ROEBUCK SOCKET 1/2 INCH SQUARE DRIVE METRIC 27 PIECE SET
27 piece 1/2" bi-hex metric ratchets & sockets set
See technical informationSee documentsReferences
Roebuck:6868838
Rubix:2525774
Documents
Product details : ROEBUCK SOCKET 1/2 INCH SQUARE DRIVE METRIC 27 PIECE SET
Standard: DIN 3122/ 3123
Contents:Chrome-vanadium steel.
Semi-satin finish, semi-polished.
12 sockets.
21 1/2" bi-hex sockets:
10-11-12-13-14-15-16-17-18-19-20-21-22-23-24-26-27-28-30-32-34mm
Accessories:1/2" quick release ratchet handle 40 teeth
125mm extension
250mm extension
425mm articulated handled1/2" adapter
Universal joint
Technical specifications
Attributes
| Number of elements | 27 |
|---|---|
| Square drive adapter | 1/2 '' |
Show UNSPSC/ECL@SS
£ 125.82 excl. VAT
/ Each
£ 150.98 incl. VAT
- In stock: Next day delivery



