Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket box
"FACOM R2NANOPB 1/4"" SOCKET SET 6P 5.5-14MM"
"FACOM R2NANOPB 1/4"" SOCKET SET 6P 5.5-14MM"
Socket set 1/4" hexagonal metric - 5,5-14 - R2NANO
References
facom:
R2NANOPB
rubix:
232A8044
ean:
3148518344869
Technical specifications
Number of elements
38
Square drive adapter
1/4
''
Product details
Technical specifications
Product details : "FACOM R2NANOPB 1/4"" SOCKET SET 6P 5.5-14MM"
Socket set 1/4" hexagonal metric - 5,5-14 - R2NANO
Contains:
- 1 x 1/4" ratchet "Paume de main" - R.161.
- 10 x 1/4" hexagonal metric sockets: R.5,5 - 6 - 7 - 8 - 9 - 10 - 11 - 12 - 13 - 14 mm.
- 21 x 1/4" bits series 1 - L 25 mm:
- ED.1T High Perf' for Pozidriv® Phillips screws: PZ1 - PZ2 - PZ3.
- EH.1 standard for metric hexagon socket screws: 3.0 - 4.0 - 5.0 - 6.0 - 7.0.
- EP.1T High Perf' for Phillips® Phillips screws: PH1 - PH2 - PH3.
- ES.1T High Perf' for slotted screws: F4,5 - F6,5 - F8,0.
- EXR.1 standard for Resistorx® screws: TT 10 - TT 15 - TT 20 - TT 25 - TT 27 - TT 30 - TT 40.
- 1 x 1/4" socket holder - ECR.
- 1 x 1/4" universal joint - R.240A.
- 1 x 1/4" bit holder with standard retaining ring - R.235.
- 1 x 1/4" short screwdriver handle - R.236C.
- 1 x 1/4" standard extension L 55 mm - R.209.
- 1 x 1/4" standard extension L 100 mm - R.210.
- Empty box: BV.NANO.
Strengths
Compact: fits in pocket. Resistant: metal rod hinges.
Technical specifications
Attributes
Number of elements
38
Square drive adapter
1/4
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
226.44
excl. VAT
/
Each
£
271.73
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM RL.NANO112 SOCKET SET 1/4 INCH NANO BOX/ METRIC / 12PT
FACOM S.161-3P6PB 1/2IN SOCKET SET 23 PIECES MBOX PERFORMANCE ROUND HE
GEDORE 19 JMU-3 SOCKET SET 1/2 PCS HEX 8-24 MM
BAHCO 1/2 SQUARE DRIVE SKT SET WITH SPLINE PROFILE AND RATCHET- 24 PCS
GEDORE 1.0DRIVE SOCKET SET D21EMU-10
STANLEY STMT82672-0 1/4 IN. COMPACT SOCKET SET 37 PC.
ROEBUCK 3/8 INCH DRIVE 22PC SOCKET SET
FACOM RL.NANO-U2 SOCKET SET 1/4 NANO BOX/ INCH / AERO
GEDORE SOCKET SET D19 KMU-20 1/2 DR
FACOM NS.500B 1/2IN IMPACT SOCKET SET 16PCS - MBOX
GEDORE D 30 TX20 U-20 SOCKET 3/8 + 1/4 50 PIECE SET
FACOM SXL.DBOX3PB 1/2IN SOCKET SET 25 PIECES DBOX EXTENDABLE RATCHET W
STAHLWILLE 96054103 3/4 INCH SOCKET SET A/F
FACOM SOCKET SET 1/4 INCH WITH R.360 RATCHET R.360NANOPB
STAHLWILLE 96011162 1/4 DRV SOCKET SET