EXPERT 1/2 INCH SD IMPACT DEEP SOCKET SET 14 PIECE SET
1/2" long impact socket set - 14 pieces
See technical informationReferences
Expert:E041602
Rubix:2014010
EAN:3258950416021
Product details : EXPERT 1/2 INCH SD IMPACT DEEP SOCKET SET 14 PIECE SET
- Long impact 1/2" 6-sided sockets: 10-11-12-13-14-16-17-19-21-22-24-27-30-32 mm.
- Supplied with locking rings and safety pins.
- Supplied in a box with metal clasps, compatible with servant drawer.
Features:
EAN: 3258950416021
Dimensions: W.415 x D.283 x H.92 mm
Packaging: 1
Qty: 14
Qty: 14
Square ["]: 1/2"
[kg]: 4,65
- Supplied with locking rings and safety pins.
- Supplied in a box with metal clasps, compatible with servant drawer.
Features:
EAN: 3258950416021
Dimensions: W.415 x D.283 x H.92 mm
Packaging: 1
Qty: 14
Qty: 14
Square ["]: 1/2"
[kg]: 4,65
Technical specifications
Attributes
| Number of elements | 14 |
|---|---|
| Square drive adapter | 1/2 '' |
Show UNSPSC/ECL@SS
£ 180.32 excl. VAT
/ Each
£ 216.38 incl. VAT
- In stock: Next day delivery
