"ROEBUCK 03095 19PC 1/2"" DRIVE SOCKET SET"
19-piece insulated sockets and accessories set
See technical informationSee documentsReferences
Roebuck:3974877
Rubix:2016480
EAN:3660338395260
Documents
Product details : "ROEBUCK 03095 19PC 1/2"" DRIVE SOCKET SET"
Standard :IEC 60900, Cat. C, VDE/GS
High quality, injection moulded with Nylon 11 for optimum protection.Contents:- 8 insulated sockets 1/2” (mm): 8; 10; 13; 17; 19; 20; 22; 25- 8 insulated sockets 1/2” (inch): 3/8; 7/16; 1/2; 9/16; 3/4; 7/8; 15/16; 1- 1 reversible ratchet- 1x125 mm extension- 1x250 mm extension
High quality, injection moulded with Nylon 11 for optimum protection.Contents:- 8 insulated sockets 1/2” (mm): 8; 10; 13; 17; 19; 20; 22; 25- 8 insulated sockets 1/2” (inch): 3/8; 7/16; 1/2; 9/16; 3/4; 7/8; 15/16; 1- 1 reversible ratchet- 1x125 mm extension- 1x250 mm extension
Technical specifications
Attributes
| Number of elements | 19 |
|---|---|
| Square drive adapter | 1/2 '' |
Show UNSPSC/ECL@SS
£ 682.97 excl. VAT
/ Each
£ 819.56 incl. VAT
- Usually arrives within 14 working days

