EXPERT 17 PC 1/2 INCH SD IMPACT SOCKET SET
1/2" impact sockets and accessories set - 17 pieces
See technical informationReferences
Expert:E041603
Rubix:2014009
EAN:3258950416038
Product details : EXPERT 17 PC 1/2 INCH SD IMPACT SOCKET SET
- 1/2" 6-sided impact sockets: 10-11-12-13-14-15-16-17-18-19-21-22-24-27-30-32 mm.
- 1/2" impact extension: 125 mm.
- Supplied with locking rings and safety pins.
- Supplied in a box with metal clasps, compatible with servant drawer.
Features:
EAN: 3258950416038
Dimensions: W.415 x D.283 x H.92 mm
Packaging: 1
Qty: 17
Qty: 17
Square ["]: 1/2"
[kg]: 3,80
- 1/2" impact extension: 125 mm.
- Supplied with locking rings and safety pins.
- Supplied in a box with metal clasps, compatible with servant drawer.
Features:
EAN: 3258950416038
Dimensions: W.415 x D.283 x H.92 mm
Packaging: 1
Qty: 17
Qty: 17
Square ["]: 1/2"
[kg]: 3,80
Technical specifications
Attributes
| Number of elements | 17 |
|---|---|
| Square drive adapter | 1/2 '' |
Show UNSPSC/ECL@SS
£ 131.71 excl. VAT
/ Each
£ 158.05 incl. VAT
- In stock: Next day delivery
