References
Facom:JXL.DBOX1
Rubix:152A8351
EAN:3662424007699

Product details : FACOM 3/8 SOCKET SET JXL.DBOX1
3/8" Detection Box metric - 6 sides
Contains:
- 1 x 3/8" high performance waterproof ratchet with extendable handle and flexible head lock: JXL.171
- 14 x 3/8" 6-sided metric sockets: J.H 8 - 9 - 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 - 21 - 22mm.
- 2 x 3/8" locking extensions: L 125 mm (J.210RC) - L 250 mm (J.215RC).
- 1 x cardan shaft 3/8" : J.240A.
- Empty box : BV.J1NANOA.
Weight : 2,150 kg.
Contains:
- 1 x 3/8" high performance waterproof ratchet with extendable handle and flexible head lock: JXL.171
- 14 x 3/8" 6-sided metric sockets: J.H 8 - 9 - 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 - 21 - 22mm.
- 2 x 3/8" locking extensions: L 125 mm (J.210RC) - L 250 mm (J.215RC).
- 1 x cardan shaft 3/8" : J.240A.
- Empty box : BV.J1NANOA.
Weight : 2,150 kg.
Technical specifications
Attributes
| Logistic Weight | 2136 g |
|---|---|
| Packaged dimensions (D x W x H) | 280x155x50 mm |
| Package weight | 2140 g |
| Number of elements | 18 |
| Square drive adapter | 3/8 '' |
| Model | jxl.171 |
Show UNSPSC/ECL@SS
£ 266.56 excl. VAT
/ Each
£ 319.87 incl. VAT
- Delivery usually within ( 14 ) days
