"WERA 004017 8100SA7 SOCKET SET 1/4"" DRIVE METRIC ZYKLOP METALPUSH 28PC"

Zyklop Ratchet Set

See technical information
References
Wera:05004017001
Rubix:80121855
EAN:4013288173898
brand logo
Technical specifications
Square drive adapter1/4 ''
See all Specifications

Product details : "WERA 004017 8100SA7 SOCKET SET 1/4"" DRIVE METRIC ZYKLOP METALPUSH 28PC"


Incredibly compact set arrangement with many tools in a minimum of space. They can be positioned upright for tidy storage on the workshop shelf. Additional surface protection due to textile outer material. Low weight and volume for simpler mobility. "take it easy" tool finder with colour coding according to sizes.

Strengths

Extremely slim ratchet with Long over
Return angle of only 4.7°
Hex plus allows socket head screws to live longer
Absolutely smooth switchover of the non-detachable push through square

Technical specifications


Attributes
Square drive adapter1/4 ''
Model8100 sa
Show UNSPSC/ECL@SS
£ 109.26 excl. VAT
/ Each
£ 131.11 incl. VAT
  • In stock: Next day delivery