Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket box
BRITOOL EXPERT 3/4 SOCKET SET 14 PIECE SET
BRITOOL EXPERT 3/4 SOCKET SET 14 PIECE SET
¾" socket set - 14 pieces
References
expert:
E194682
rubix:
2014826
ean:
3258951946824
Technical specifications
Number of elements
14
Square drive adapter
3/4
''
Product details
Technical specifications
Product details : BRITOOL EXPERT 3/4 SOCKET SET 14 PIECE SET
- ¾" hex sockets: 22 - 24 - 27 - 30 - 32 - 34 - 36 - 41 - 46 - 50 mm.
- 1x ¾" sliding handle.
- 1 ¾" ratchet
- 2x ¾" extension cords: 200 - 400 mm.
- Delivered in a metal box.
characteristics:
EAN: 3258951946824
Dimensions: L 539 x D 133 x H 80 mm
Pack: 1
Qty: 14
Qty: 14
Square ["]: ¾"
[Kg]: 14
Technical specifications
Attributes
Number of elements
14
Square drive adapter
3/4
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
487.74
excl. VAT
/
Each
£
585.29
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 19 KMU-20 SOCKET SET 1/2 13 PCS HEX 10-24 MM
FACOM R.161-2P6 1/4' SOCKET SET 6PT MM R.161B 15 PIECE
STANLEY FMMT19101-0 FATMAX 1/4IN. S PRO-STACK SOCKET SET 37 PC.
FACOM RL.NANO1 1/4IN SOCKET SET 38 PIECES NANO PEAR-HEAD RATCHET
STAHLWILLE 3/8 SOCKET SET 96021109
STAHLWILLE 96011162 1/4 DRV SOCKET SET
9 PC 1/2IN DRV IMPACT ALLEN KEY SET
FACOM MODM.SL161-212U 1/2 SQUARE DRIVE INCH 12PT SOCKET + SL.161 FOAM
FACOM 18PC 3/4 DRIVE MET 12 P SOCKET KL.501
FACOM REL.40U SOCKETS SET POINT THIN WALL 1/4 LONG
BRITOOL EXPERT SOCKET AND WRENCH 101 PIECE SET
"FACOM S.405AE 1/2"" DEEP SOCKET SET 6PT 16PC"
GEDORE 19 SKU-20 SOCKET SET 1/2 INCH 14 PIECE SET
GEDORE 20 LMU-10 SOCKET SET 1/4 UD-IN-IS-PH-PZ-TX-XZN
"FACOM 1/2"" IMP SKT SET S.161-3P6U"