EXPERT 15 PC 3/8 INCH DEEP SOCKET SET
Socket set 3/8" 6 hex - metric - 15 pieces
See technical informationReferences
Expert:E031804
Rubix:2013999
EAN:3258950318042
Product details : EXPERT 15 PC 3/8 INCH DEEP SOCKET SET
- Long 3/8" hexagonal sockets: 7-8-9-10-11-12-13-14-15-16-17-18-19-21-22 mm.
- Supplied in a box compatible with a utility drawer.
features:
EAN: 3258950318042
Packaging: 1
Presentation: Full Polish
Qty: 15
Qty: 15
Square ["]: 3/8"
[kg]: 1,5
- Supplied in a box compatible with a utility drawer.
features:
EAN: 3258950318042
Packaging: 1
Presentation: Full Polish
Qty: 15
Qty: 15
Square ["]: 3/8"
[kg]: 1,5
Technical specifications
Attributes
| Number of elements | 15 |
|---|---|
| Square drive adapter | 3/8 '' |
Show UNSPSC/ECL@SS
£ 47.74 excl. VAT
/ Each
£ 57.29 incl. VAT
- In stock: Next day delivery
