ROEBUCK 897506 3/8 HEXAGONAL SOCKETS SET - 34 PIECES - RB 34 M
RB 34 M - 3/8" HEXAGONAL SOCKETS SET - 34 PIECES
See technical informationSee documentsReferences
Superseded Ref:6868835
Roebuck:897506
Rubix:262A8432
EAN:3660338498473
Documents
Product details : ROEBUCK 897506 3/8 HEXAGONAL SOCKETS SET - 34 PIECES - RB 34 M
PRACTICE:
Drawing of the content on the top of the case
Bi color foam inlay for easy identification of the missing parts
ROBUST:
Bi-material case for extra durability and to prevent the box from slipping
Metal latches for secure closure
EASY STORAGE:
Foam with preset location for each element
Stabilizer under the case for vertical storage
MOBILE: bi-material handle for greater comfort during transport
FOR HARD-TO-REACH AREAS: 72 teeth ratchet with slim head
EASY TO USE: Chrome vanadium sockets with knurling for a better grip
COMFORT: Ergonomic handle for comfort during extended use
PROFESSIONAL QUALITY: We rigorously test all of our ROEBUCK products to the highest industry standards and offer a lifetime warranty covering repair or replacement
Drawing of the content on the top of the case
Bi color foam inlay for easy identification of the missing parts
ROBUST:
Bi-material case for extra durability and to prevent the box from slipping
Metal latches for secure closure
EASY STORAGE:
Foam with preset location for each element
Stabilizer under the case for vertical storage
MOBILE: bi-material handle for greater comfort during transport
FOR HARD-TO-REACH AREAS: 72 teeth ratchet with slim head
EASY TO USE: Chrome vanadium sockets with knurling for a better grip
COMFORT: Ergonomic handle for comfort during extended use
PROFESSIONAL QUALITY: We rigorously test all of our ROEBUCK products to the highest industry standards and offer a lifetime warranty covering repair or replacement
Content of the set:
18 hexagonal sockets (6-7-8-9-10-11-12-13-14-15-16-17-18-19-20-21-22-24mm)
9 deep hexagonal sockets (8-10-11-12-13-14-15-17-19mm)
2 spark plug sockets (16mm & 21mm)
1 universal joint
2 extension bars (75mm and 250mm)
1 sliding T head 1/2"(F) × 3/8"(M)
1 3/8” 72 teeth ratchet
Dimensions of the set: 400 × 260 × 80 mm
18 hexagonal sockets (6-7-8-9-10-11-12-13-14-15-16-17-18-19-20-21-22-24mm)
9 deep hexagonal sockets (8-10-11-12-13-14-15-17-19mm)
2 spark plug sockets (16mm & 21mm)
1 universal joint
2 extension bars (75mm and 250mm)
1 sliding T head 1/2"(F) × 3/8"(M)
1 3/8” 72 teeth ratchet
Dimensions of the set: 400 × 260 × 80 mm
Strengths
A complete set for everyday needs
Technical specifications
Attributes
| Number of elements | 34 |
|---|---|
| Square drive adapter | 3/8 '' |
Show UNSPSC/ECL@SS
£ 103.53 excl. VAT
/ Each
£ 124.24 incl. VAT
- In stock: Next day delivery




