EXPERT 1/2 INCH TORX SOCKET 16 PIECE SET
1/2" Torx® sockets and screwdriver sockets set - 16 pieces
See technical informationReferences
Expert:E032907
Rubix:2014005
EAN:3258950329079
Product details : EXPERT 1/2 INCH TORX SOCKET 16 PIECE SET
- 1/2" Torx® screwdriver sockets: T20-T25-T27-T30-T40-T45-T50-T55-T60.
- 1/2" Torx® sockets: E10-E12-E14-E16-E18-E20-E24.
- Supplied in a box compatible with a utility drawer.
Features:
EAN: 3258950329079
Dimensions: W.275xD.186xH.92 mm
Packaging: 1
Qty: 16
Qty: 16
Square ["]: 1/2"
[kg]: 1,65
- 1/2" Torx® sockets: E10-E12-E14-E16-E18-E20-E24.
- Supplied in a box compatible with a utility drawer.
Features:
EAN: 3258950329079
Dimensions: W.275xD.186xH.92 mm
Packaging: 1
Qty: 16
Qty: 16
Square ["]: 1/2"
[kg]: 1,65
Technical specifications
Attributes
| Number of elements | 16 |
|---|---|
| Square drive adapter | 1/2 '' |
Show UNSPSC/ECL@SS
£ 62.78 excl. VAT
/ Each
£ 75.34 incl. VAT
- Usually arrives within 14 working days
