BRITOOL EXPERT 1/2 INCH IMPACT UNIVERSAL JOINT


1/2" Impact universal joint

References
expert:E113620
rubix:2014423
ean:3258951136201
brand logo
brand logo
Technical specifications
Square drive adapter1/2 ''

Product details : BRITOOL EXPERT 1/2 INCH IMPACT UNIVERSAL JOINT


- ISO 1174-2
- Specially designed to withstand the stresses of impact machines.
- Chromium Molybdenum steel.
- For your safety, use Impact gimbals with the appropriate bushes and pins.

features:
EAN: 3258951136201
d1 [mm]: 32
L [mm]: 60
Packaging: 1
Presentation: Black Oxide
[g]: 170

Technical specifications


Attributes
Square drive adapter1/2 ''
Show UNSPSC/ECL@SS
£ 18.65 excl. VAT
/ Each
£ 22.38 incl. VAT
  • Usually arrives within 14 working days