Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Universal joint
10MM X 3/8 HINGED SKT
10MM X 3/8 HINGED SKT
Socket
References
stahlwille:
02040010
rubix:
80003741
ean:
4018754002467
Technical sheet / Technical file
Product details
Technical specifications
Product details : 10MM X 3/8 HINGED SKT
Technical specifications
Attributes
Logistics dimensions (L x W x H)
20
x
20
x
45
mm
Logistic Weight
51
g
Model
47
Finishing
chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.75
excl. VAT
/
Each
£
44.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GEDORE 3/4 UNIVERSAL JOINT 3295
FACOM R.3/16F 1/4SD 12PNT HINGE SKT 3/16A/F
STAHLWILLE 13021000 TORQUE 1/2 DR QUICK RELEASE U.JOINT
GEDORE KB 3295 6676090 3/4 UNIVERSAL JOINT IMPACT
ROEBUCK UNIVERSAL JOINT 1/2 INCH DRIVE IMPACT
STAHLWILLE 03040013 1/2 INCH DRIVE X 13MM HEX UNIFLEX SOCKET
FACOM R.7/32F 1/4SD 12PNT HINGE SKT 7/32A/F
ROEBUCK UNIVERSAL SQUARE DRIVE ADAPTER '' 1/2 865366
ROEBUCK 3/8 INCH DRIVE UNIVERSAL JOINT IMPACT
14MM X 3/8 HINGED SKT
STAHLWILLE 1/4 INCH DRIVE X 5/16 UNIFLEX BI-HEX SOCKET
STAHLWILLE 01542020 1/4DR X NO10 UNIFLEX SPLINE SOCKET 402ASP10=5/16
GEDORE 1/4IN EXT BAR 148MM 2090-KR-6
STAHLWILLE 03040017 1/2 INCH DRIVE X 17MM HEX UNIFLEX SOCKET
FACOM UNIVERSAL JOINT 3/8 INCH DRIVE J.240A