BAHCO K9867S POWER SOCKET UNIVERS.JOINT 15

Bahco

See technical information
References
Bahco:K9867S
Rubix:401A6737
EAN:7314150133932
brand logo
Technical specifications
Square drive adaptervierkant 1.1/2 (din 3121, iso 1174) ''
See all Specifications

Product details : BAHCO K9867S POWER SOCKET UNIVERS.JOINT 15


Phosphate finish
Maximum angle 35°
To be used with machines
For maximum safety use clamping springs
Material of high-performance alloy steel is ideal for impact use
D2 = outside diameter of the female end
Drive standard: DIN 3121, ISO 1174
Standards: DIN 3129, ISO 2725

Strengths

1-1/2" Square Drive Ball Joints with Phosphate Finish

Technical specifications


Attributes
Logistic Weight4100 g
Square drive adaptervierkant 1.1/2 (din 3121, iso 1174) ''
Modelk9867s
Diameter88.9 mm
Finishingphosphate
Show UNSPSC/ECL@SS
£ 602.18 excl. VAT
/ Each
£ 722.62 incl. VAT
  • Delivery usually within ( 14 ) days