Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Universal joint
ROEBUCK 1/4DRV UNIVERSAL JOINT ABH1UJ 10
ROEBUCK 1/4DRV UNIVERSAL JOINT ABH1UJ 10
1//4" Universal Joint
References
roebuck:
6876498
rubix:
042848
Technical specifications
Square drive adapter
1/4
''
Product details
Technical specifications
Product details : ROEBUCK 1/4DRV UNIVERSAL JOINT ABH1UJ 10
1//4" Square Drive Universal Joint conforms to DIN3123 manufactured from Chrome Vanadium steel.
Technical specifications
Attributes
Square drive adapter
1/4
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.14
excl. VAT
/
Each
£
9.77
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
10MM X 3/8 HINGED SKT
ROEBUCK UNIVERSAL SQUARE DRIVE ADAPTER '' 1/2 865366
ROEBUCK U12 UNI JOINT 3/4 INCH DRIVE
STAHLWILLE 13021000 TORQUE 1/2 DR QUICK RELEASE U.JOINT
FACOM UNIVERSAL JOINT 3/8 INCH DRIVE J.240A
"STAHLWILLE 01542016 1/4 DR X NO8 UNIFLEX SPLINE SOCKET 402ASP.8=1/4"""
BAHCO 8966 3/4IN SQUARE DRIVE UNIVERSAL JOINT 103.5MM
BAHCO K8967S K8967S BAHCO EXTENSION SOCKET 3/4IN 96MM LONG
FACOM UNIVERSAL JOINT NJ.240A
BRITOOL EXPERT UNIVERSAL JOINT 3/8 INCH
12MM X 3/8 HINGED SKT
BAHCO K8167S POWER UNIVERSAL JOINT 1/2
FACOM UNIVERSAL JOINT NK.240A
"STAHLWILLE 02040018 18MM UNI JOINT SOCKET 3/8"" DRV"
"STAHLWILLE 36020000 871.IMP-1"" IMPACT UNIVERSAL JOINT"