References
Facom:NS.240A
Rubix:1240209
EAN:3148516576866

Product details : FACOM UNIVERSAL JOINT NS.240A
Cardan impact 1/2"
- For your safety, use the impact gimbal with the appropriate rings and pins.
- For your safety, use the impact gimbal with the appropriate rings and pins.
Technical specifications
Attributes
| Logistic Weight | 160 g |
|---|---|
| Packaged dimensions (D x W x H) | 65x35x35 mm |
| Package weight | 152 g |
| Square drive adapter | 1/2 '' |
| Diameter | 28 mm |
Show UNSPSC/ECL@SS
£ 58.21 excl. VAT
/ Each
£ 69.85 incl. VAT
- Delivery usually within ( 14 ) days
