BRITOOL EXPERT E11 HEX SOCKET 6 POINT STANDARD 1/2 INCH DRIVE 30MM


1/2" METRIC HEX SOCKETS

References
expert:E117257
rubix:2014705
ean:3258951172575
brand logo
brand logo
Technical specifications
Square drive adapter1/2 ''
Length41 mm
See all Specifications

Product details : BRITOOL EXPERT E11 HEX SOCKET 6 POINT STANDARD 1/2 INCH DRIVE 30MM


- ISO 2725-1 - DIN 3124 - ISO 1174-1 - ISO 1711-1 - ISO 691
- Chrome vanadium steel.
- Maxi Drive Profile: tightening torque applied to the sides rather than to the angles of the nut.
- High Chrome finish.
- For manual use.

Technical specifications


Attributes
Square drive adapter1/2 ''
Length41 mm
FinishingChromed
Weight234 g
Show UNSPSC/ECL@SS
£ 7.36 excl. VAT
/ Each
£ 8.83 incl. VAT
  • Usually arrives within 14 working days