"KNIPEX 98471"" HEXAGON SOCKET WRENCHES 1/2 61MM"
Sockets for ratchet for hexagonal nuts and bolts
See technical informationReferences
Knipex:98 47 1"
Rubix:388A4526
EAN:4003773020868

Product details : "KNIPEX 98471"" HEXAGON SOCKET WRENCHES 1/2 61MM"
For hex nuts and bolts, metric. Tool steel, completely chromed. Chrome Vanadium steel.
For imperial hexagonal head screws. Basic tool chrome plated. With double-hex. Chrome Vanadium steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 57x76x39 mm |
|---|---|
| Square drive adapter | 1/2 '' |
| Diameter | 41 mm |
| Length | 57 mm |
| Finishing | insulated |
| Weight | 167 g |
Show UNSPSC/ECL@SS
£ 24.26 excl. VAT
/ Each
£ 29.11 incl. VAT
- Delivery usually within ( 14 ) days