References
Facom:S.151B
Rubix:80380562
EAN:3662424065460




Product details : FACOM S.151B STANDARD 1/2 RATCHET
1/2" Ratchet standard
-72 tooth mechanism for a 5° recovery.
- Inversion by rotary cap.
-Mono-material elastomer handle: strong resistance to abrasion and to the most stringent workshop solvents: SP95, SP98, diesel, acetone, brake fluid, Skydrol, Jet oil, kerosene.
-72 tooth mechanism for a 5° recovery.
- Inversion by rotary cap.
-Mono-material elastomer handle: strong resistance to abrasion and to the most stringent workshop solvents: SP95, SP98, diesel, acetone, brake fluid, Skydrol, Jet oil, kerosene.
Technical specifications
Attributes
| Logistic Weight | 470 g |
|---|---|
| Packaged dimensions (D x W x H) | 250x40x35 mm |
| Package weight | 479 g |
| Square drive adapter | 1/2 '' |
| Length | 250 mm |
| Diameter | 39 mm |
| Weight | 480 g |
Show UNSPSC/ECL@SS
£ 58.43 excl. VAT
/ Each
£ 70.12 incl. VAT
- Delivery usually within ( 14 ) days
