WERA 004064 8004C RATCHET ZYKLOP 1/2 DRIVE METAL SWITCH
8004 C Zyklop Metal Ratchet with Switch Lever
See technical informationSee documentsReferences
Wera:05004064001
Rubix:2576641
EAN:4013288174062



Documents
Product details : WERA 004064 8004C RATCHET ZYKLOP 1/2 DRIVE METAL SWITCH
Zyklop metal ratchet with switchover lever. Slim design for work in even very confined spaces. The 72 fine-pitched teeth allow a small return angle of 5°. Comes with a switchover lever for convenient direction change and secure socket locking function. Forged, full metal ratchet (chrome-molybdenum steel) for particularly high robustness and long service life.
Strengths
Convenient direction change thanks to switchover lever
Extremely slim ratchet with long lever
Return angle of only 5°
Secure socket locking
Extremely slim ratchet with long lever
Return angle of only 5°
Secure socket locking
Technical specifications
Attributes
| Square drive adapter | 1/2 '' |
|---|---|
| Length | 281 mm |
| Weight | 715 g |
Show UNSPSC/ECL@SS
£ 50.18 excl. VAT
/ Each
£ 60.22 incl. VAT
- In stock: Next day delivery