Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Ratchet
STAHLWILLE 12231011 422 RATCHET 3/8 INCH DRIVE FINE TOOTH 60 TEETH
STAHLWILLE 12231011 422 RATCHET 3/8 INCH DRIVE FINE TOOTH 60 TEETH
422 Ratchet, fine tooth
References
stahlwille:
12231011
rubix:
4518167
ean:
4018754177783
Technical specifications
Square drive adapter
3/8
''
Length
194
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 12231011 422 RATCHET 3/8 INCH DRIVE FINE TOOTH 60 TEETH
422 Ratchet, Fine Tooth
Technical specifications
Attributes
Logistics dimensions (L x W x H)
32
x
35
x
194
mm
Logistic Weight
236
g
Square drive adapter
3/8
''
Length
194
mm
Finishing
Chromed
Weight
236
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
57.18
excl. VAT
/
Each
£
68.62
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GEDORE 6243570 FRICTION RATCHET WRENCH 31K20
BAHCO 808050P-25 PISTOL GRIP RATCHETING SET
FACOM SOCKET NJ.11A
ROEBUCK SQUARE DRIVE RATCHET FINE TOOTH 1/2 INCH
WERA 004034 8004B RATCHET ZYKLOP 3/8 DRIVE METAL SWITCH
ROEBUCK COMPOSITE RATCHET 72 TEETH SQUARE DRIVE ADAPTER '' 1/4 828239
FACOM SOCKET NG.55A
"WERA 003550 8000B RATCHET 3/8"" DRIVE/199MM ZYKLOP"
BRITOOL E031706 3/8IN DRIVE PEAR HEAD RATCHET
GEDORE 754-01 3/8INSQ.DR RATCHET ADAPTOR
FACOM S.360PB 1/2 INCH ROTATOR RATCHET S.360
BAHCO 6950SL RATCHET 1/4 SLIM HEAD 72T
ROEBUCK 01750 1000V INSULATED 1/2IN DRIVE REVERSIBLE RATCHET
FACOM BAR HANDLES M.126A
STAHLWILLE 415QR N DRIVE QUICK RELEASE RATCHET FINE TOOTH 1/4 INCH