References
Facom:SL.151-EP22PB
Rubix:421A0953
Manufacturer :SL.151-EP22PB
EAN:3662424112638
Product details : FACOM SL.151-EP22PB 1/2 SOCKETS SET 22PC 37.2 X 18.5 8
Versatile 1/2" Socket Set – The Essential Kit for Every Professional
This comprehensive 1/2" drive set is designed for strength and versatility, making it ideal for mechanics, technicians, and demanding DIYers. It includes:
Complete 1/2" Drive System :
1/2" ratchet (72 teeth)
17 metric 6-point sockets (8–32 mm)
Two extensions (130 mm & 250 mm), Universal joint, Sliding bar handle
Smart Storage :
All tools are supplied in a durable case that also converts into a modular storage system, perfect for use in roller cabinets. Compact when closed and fits neatly in a drawer when open.
This comprehensive 1/2" drive set is designed for strength and versatility, making it ideal for mechanics, technicians, and demanding DIYers. It includes:
Complete 1/2" Drive System :
1/2" ratchet (72 teeth)
17 metric 6-point sockets (8–32 mm)
Two extensions (130 mm & 250 mm), Universal joint, Sliding bar handle
Smart Storage :
All tools are supplied in a durable case that also converts into a modular storage system, perfect for use in roller cabinets. Compact when closed and fits neatly in a drawer when open.
Strengths
Versatile 1/2" Socket Set – The Essential Kit for Every Professional This 1/2" drive socket set is engineered for strength, reliability, and versatility, making it the perfect choice for mechanics, technicians, and demanding DIYers. The set features a robust 1/2" ratchet with 72 teeth for smooth and precise operation, along with 17 metric 6-point sockets (8–32 mm) to handle a wide range of fastening tasks. For added flexibility, the set includes two extensions (130 mm and 250 mm), a universal joint for accessing tight spaces, and a sliding bar handle for extra leverage. Every tool is crafted for durability and performance, ensuring you have the right equipment for any job. All components are neatly organized in a durable case that also converts into a modular storage system, compatible with roller cabinets. Compact when closed and fitting neatly in a drawer when open, this set keeps your tools protected, organized, and always ready for use. Equip yourself with this essential kit and tackle any project with confidence and efficiency.
Technical specifications
Attributes
| Number of elements | 22 |
|---|---|
| Square drive adapter | 1/2 '' |
Show UNSPSC/ECL@SS
£ 99.67 excl. VAT
/ Each
£ 119.60 incl. VAT
- Delivery usually within ( 14 ) days




