Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket box
BRITOOL EXPERT 1/4 INCH SOCKET 42 PIECE SET E030702
BRITOOL EXPERT 1/4 INCH SOCKET 42 PIECE SET E030702
¼" metric socket case and accessory set - 19 pieces
References
expert:
E030702
rubix:
2013996
ean:
3258950307022
Technical specifications
Number of elements
42
Square drive adapter
1/4
''
Product details
Technical specifications
Product details : BRITOOL EXPERT 1/4 INCH SOCKET 42 PIECE SET E030702
- ¼" hex sockets: 4 - 4.5 - 5 - 5.5 - 6 - 7 - 8 - 9 - 10 - 11 - 12 - 13 - 14 mm
- ¼" Pozidriv® screwdriver bits: PZ1 - PZ2 - PZ3
- ¼" Phillips® screwdriver bits: PH1 - PH2 - PH3.
- ¼" hex screwdriver sockets: 3 - 4 - 5 - 6 - 8 - 10 mm.
- ¼” Torx ® screwdriver sockets T10-T15-T20-T25-T30-T40.
- ¼" slot screwdriver sockets: 4 - 5.5 - 7 mm.
- 3 x ¼" extensions: 55 - 100 - 150 mm.
- 1 x ¼" sliding handle.
- 1 x bi-material screwdriver handle.
- 1 x ¼" universal joint.
- 1 x ¼" pawl parking locking pawl.
- 1 x ¼" socket end-holding bit holder.
- Delivered in compatible roller cabinet.
Characteristics:
EAN: 3258950307022
Dimensions: L 275 x D 186 x H 80 mm
Pack: 10
Qty: 42
Qty: 42
Square ["]: ¼"
[Kg]: 1.5
Technical specifications
Attributes
Number of elements
42
Square drive adapter
1/4
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
82.05
excl. VAT
/
Each
£
98.46
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM IMPACT SOCKET NSB.3
STAHLWILLE 1/2 SOCKET SET METRIC 96031439
FACOM JL.161-2P12 3/8' SOCKET SET 12PT MM JL.161 18PC
FACOM S.161-3P6PB 1/2IN SOCKET SET 23 PIECES MBOX PERFORMANCE ROUND HE
FACOM SOCKETS DR RACK MOUNTED 1/4IN SQ DR S/RAIL 3/16-9/16IN AF 10 PCE
FACOM JL.DBOX501 3/8 STD FOAM MODULE 12 PIECE
BRITOOL EXPERT SOCKET SET METRIC 1/4 INCH SQUARE DRIVE 19 PIECE SET
FACOM SL.DBOX500PB 1/2 6P DBOX SETS 20P 8-22MM
ROEBUCK 1/4 DRIVE 46PC METRIC SOCKET SET
"STAHLWILLE 40A/40AD/16/2 HI-LOK SOCKET SET 1/4"""
GEDORE ITX 19 TX SCREWDRIVER BIT 1/2 INCH SQUARE DRIVE TORX 17 PCE SET
GEDORE 19 KMU-20 SOCKET SET 1/2 13 PCS HEX 10-24 MM
BRITOOL EXPERT SOCKET MODULE 3/8 INCH SQUARE DRIVE 20 PIECE SET
FACOM NSI.5LPB REINFORCED LONG IMPACT SOCKETS 1/2IN DRIVE 5 PIECES SET
FACOM S.360DBOX112 1/2 DBOX SOCKET SET 21 PCS