EXPERT 42 PC 1/2 INCH METRIC SOCKET SET
½" metric socket case and accessory set - 42 pieces
See technical informationReferences
Expert:E032908
Rubix:2014002
EAN:3258950329086
Product details : EXPERT 42 PC 1/2 INCH METRIC SOCKET SET
- ½" hex sockets: 8-9-10-11-12-13-14-15-16-17-18-19-20-21-22-23-24-25-26-27-28-29-30-32 mm.
- ½" hex long sockets 12-13-14-15-16-17-18-19-21-22-24 mm.
- 2 ½" extensions: 130 - 250 mm.
- 1 x ½" sliding handle.
- 1 x ½" universal joint:
- 1 ½" - ⅜" reduction gear.
- 1 ⅜"- ½" increaser.
- 1 x ½" pawl parking locking pawl.
- Delivered in compatible roller cabinet.
Characteristics:
EAN: 3258950329086
Dimensions: L 415 x W 283 x H 92 mm
Pack: 1
Qty: 42
Qty: 42
Square ["]: ½"
[Kg]: 5.5
- ½" hex long sockets 12-13-14-15-16-17-18-19-21-22-24 mm.
- 2 ½" extensions: 130 - 250 mm.
- 1 x ½" sliding handle.
- 1 x ½" universal joint:
- 1 ½" - ⅜" reduction gear.
- 1 ⅜"- ½" increaser.
- 1 x ½" pawl parking locking pawl.
- Delivered in compatible roller cabinet.
Characteristics:
EAN: 3258950329086
Dimensions: L 415 x W 283 x H 92 mm
Pack: 1
Qty: 42
Qty: 42
Square ["]: ½"
[Kg]: 5.5
Technical specifications
Attributes
| Number of elements | 42 |
|---|---|
| Square drive adapter | 1/2 '' |
Show UNSPSC/ECL@SS
£ 175.01 excl. VAT
/ Each
£ 210.01 incl. VAT
- In stock: Next day delivery
