FACOM J.161-3P12U 3/8' SOCKET SET 12PT IN J.161B 19PC
Box 3/8" sockets 12 sides in inches - 19 pieces - J.161B
See technical informationReferences
Facom:J.161-3P12U
Rubix:259A9388
EAN:3662424074332
Product details : FACOM J.161-3P12U 3/8' SOCKET SET 12PT IN J.161B 19PC
Contains:- 1 x ratchet 3/8" watertight high performance: J.161B.- 13 x sockets 3/8" 12 sides in inches: J.1/4' - 5/16' - 3/8' - 7/16' - 1/2' - 9/16' - 5/8' - 11/16' - 3/4' - 13/16' - 7/8' - 15/16' - 1'.- 2 extensions 3/8": L 125 mm (J.210) - L250 mm (J.215).- 1 x cardan 3/8": J.240A.- 1 x sliding handle 3/8": J.240A.- 1 x sliding handle 3/8": J.120A.).- 1 x cardan shaft 3/8": J.240A.- 1 x sliding handle 3/8": J.120A.- 1 x berbiquí 3/8": J.110.- Supplied with a pictogram board to personalize your box.- Empty box: BP.MBOXL.- Thermoformed tray L (410 x 188 mm): PL.L11.
SOCKET SET 3/8'' 12P IN J.161B 19PC
Technical specifications
Attributes
| Number of elements | 19 |
|---|---|
| Square drive adapter | 3/8 '' |
Show UNSPSC/ECL@SS
£ 257.94 excl. VAT
/ Each
£ 309.53 incl. VAT
- Delivery usually within ( 14 ) days