• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,039)
  • Mechanical Power Transmission(110,924)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,600)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,976)
  • Fasteners, Adhesives & Tapes(17,639)
  • Maintenance & Repairs(5,529)
  • Welding(1,013)
  • New Products
  • Hand tools(25,107)
  • Portable power tools(1,495)
  • Pneumatic tools(193)
  • Miscellaneous tools(117)
  • Measuring and monitoring(2,416)
  • Special tools(3,196)
See Tools & Metrology
  • Screwdrivers(1,300)
  • Clamping tools(16,679)
  • Pliers, vices, clamps(2,298)
  • Saws, cutters, files(2,683)
  • Extractors(444)
  • Storage(1,812)
  • Hammers, impact tools(1,191)
See Hand tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Hand tools
  4. Clamping tools
  5. Pawls, sockets
  6. Socket box
  7. EXPERT HEX SOCKET 1 INCH DRIVE 41MM

EXPERT HEX SOCKET 1 INCH DRIVE 41MM

Hex socket

See technical information

References

Expert:E034101
Rubix:2014601
EAN:3258950341019
brand logo
brand logo

Technical specifications

Square drive adapter1 ''

Product details : EXPERT HEX SOCKET 1 INCH DRIVE 41MM


Technical specifications


Attributes
Square drive adapter1 ''
Show UNSPSC/ECL@SS
£ 38.72 excl. VAT
/ Each
£ 46.46 incl. VAT
  • Delivery usually within ( 14 ) days

Check our products from related categories

FACOM SET OF TOOLS K.441AFACOM R.181NANOPB 1/4IN SOCKET SET 38 PIECES NANO HIGH PERFORMANCE RATFACOM SL.DBOX501 1/2 12PCE SOCKET SET + LOCKING RAILROEBUCK SOCKET 3/8 INCH SQUARE DRIVE METRIC A/F 32 PIECE SETBAHCO S0810L HEX SOCKET SET 1/4 DEEP 10PCS"FACOM NSTX.J7 7-PIECE TORX 1/2"" IMPACT SOCKET RACK SET"FACOM S.161-3P6PB 1/2IN SOCKET SET 23 PIECES MBOX PERFORMANCE ROUND HEBAHCO S160AF SOCKET SET 1/4IN S-BMCGEDORE ITX 20 TX-015 SCREWDRIVER BIT SOCKET 1/4 INCH 15 PIECE SETFACOM JHX.14A 3/8' IMPACT SOCKET - 14 IMPACT BITSGEDORE SOCKET MODULE 6626070 1500 ES30"FACOM JL.171-3P12 20-PIECE 3/8"" METRIC 12-POINT SOCKET SET"ROEBUCK SOCKET 1/4 INCH SQUARE DRIVE METRIC 18 PIECE SETFACOM SVL.J7APB 1/2 BIT SOCKET SET XZN LONG M6-M18GEDORE D 30 TX20 U-20 SOCKET 3/8 + 1/4 50 PIECE SET
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap