FACOM S.161-4P6PB MBOX L3


Socket set 1/2' 6pans 26 pieces with ratchet s.161b

References
facom:S.161-4P6PB
rubix:268A0265
ean:3662424066290
brand logo
brand logo
Technical specifications
Number of elements26
Square drive adapter1/2 ''

Product details : FACOM S.161-4P6PB MBOX L3


Contains:
Round head ratchet S.161B
Universal universal joint 1/2''
2 extensions 1/2'': 130 and 250 mm
1 sliding handle 1/2''
Sockets 1/2'': 8-9-10-11-12-13-14-15-16-17-18-19-21-22-23-24-27-28-29-30-32 mm
New round head ratchet S.161B
More resistant.
Dustproof -IP51.
More compact: head 10% lower.
Lighter: the lightest 1/2'' ratchet on the market.
Customizable.

New box:
180° opening
Grip surface
Automatic locking
Stackable and customizable

Technical specifications


Attributes
Number of elements26
Square drive adapter1/2 ''
Show UNSPSC/ECL@SS
£ 354.63 excl. VAT
/ Each
£ 425.56 incl. VAT
  • Usually arrives within 14 working days