Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Crankshaft
ROEBUCK SPEED BRACE 1/2 INCH DRIVE
ROEBUCK SPEED BRACE 1/2 INCH DRIVE
1/2" speed brace
References
roebuck:
4972240
rubix:
248755
Technical specifications
Length
295
mm
Product details
Technical specifications
Product details : ROEBUCK SPEED BRACE 1/2 INCH DRIVE
Made from chrome vanadium steel.
Technical specifications
Attributes
Length
295
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.69
excl. VAT
/
Each
£
28.43
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM R.3,2 R HEX SOCKET 1/4 INCH SQUARE DRIVE 3.2MM
3/4DR x 2 BIHEX SOCKET
STAHLWILLE 01240010 1/4 INCH DRIVE X 10MM SOCKT BI-HEX EX DP
BRITOOL EXPERT 1/2 INCH HEX BIT SOCKET 8 PIECE SET
FACOM K.23HB K-HB SOCKET B-HEX 3/4 INCH DRIVE 23MM
STAHLWILLE 01410034 1/4 INCH DRIVE X 9/16 HEX SOCKET
FACOM S.12LA S DEEP BI-HEX SOCKET 1/2 INCH DRIVE 12MM
FACOM S.151-1P12 MBOX L1S.151B12-POINTS
GEDORE 125MM 1/2DR EXTN BAR 1990-5
BAHCO 9500SM-65 SOCKET HEXAGON 1IN
GEDORE RED R61001406 14MM 1/2 SQUARE DRIVE HEXAGON SOCKET
BRITOOL EXPERT 1/4 INCH SOCKET DRIVER TORX T40
FACOM J.5/8LA 3/8 DRIVE L/REACH 12-PNT OGV SOCKET 5/8
FACOM SOCKET NSB.18
GEDORE 5/16AF3/8DR INHEXSKT IN 30 5/16AF