Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
BRITOOL EXPERT 1/4 INCH SOCKET DRIVER TORX T40
BRITOOL EXPERT 1/4 INCH SOCKET DRIVER TORX T40
Screwdriver bit socket Expert
References
expert:
E030128
rubix:
2517500
ean:
3258950301280
Technical specifications
Square drive adapter
1/4
''
Length
33
mm
Imprint size
T40
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT 1/4 INCH SOCKET DRIVER TORX T40
Technical specifications
Attributes
Square drive adapter
1/4
''
Length
33
mm
Imprint size
T40
Imprint
Torx
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.65
excl. VAT
/
Each
£
4.38
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BRITOOL EXPERT E03 TORX BIT SOCKET 1/2 INCH SQUARE DRIVE T55
BRITOOL EXPERT 1/4 INCH SOCKET DRIVER TORX T20
BRITOOL EXPERT E03 HEX BIT SOCKET 1/2 INCH SQUARE DRIVE 17MM
STAHLWILLE 02100030 3/8 INCH DRIVE X T30 INT.TORX SCREWDRIVER SOCKET
FACOM SOCKET SV.12ELB
BRITOOL EXPERT 3/8 INCH TORX BIT SOCKET T10
BRITOOL EXPERT 1/4 INCH SOCKET DRIVER TORX T15
STAHLWILLE 01450014 1/4 INCH DRIVE X 7/32 INHEX SOCKET
STAHLWILLE 01050004 1/4 INCH DRIVE X 4MM INHEX SOCKETS
BRITOOL EXPERT 3/8 INCH TORX BIT SOCKET T50
GEDORE 1/4INHEXDRIVE6MM IN20L-6-60
STAHLWILLE 01120005 44K INHEX SOCKET 1/4 INCH DRIVE 5MM
FACOM NSX.45B FACOM TORK BIT NSX.45B
GEDORE 8MM1/2DRHEXBALLSKT IN 19 K 8
BRITOOL EXPERT E03 HEX BIT SOCKET LONG 1/2 INCH SQUARE DRIVE 10MM