Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BAHCO 9500SM-65 SOCKET HEXAGON 1IN
BAHCO 9500SM-65 SOCKET HEXAGON 1IN
Socket Bahco
References
bahco:
9500SM-65
rubix:
125A1923
ean:
7314153013774
Product details
Technical specifications
Product details : BAHCO 9500SM-65 SOCKET HEXAGON 1IN
Technical specifications
Attributes
Logistic Weight
1500
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
102.42
excl. VAT
/
Each
£
122.90
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
BAHCO 6700SM-12 1/4DRV SKT 12MM
STAHLWILLE 02410024 3/8 INCH DRIVE X 3/8 SOCKET BI-HEX
GEDORE 8MM IMPACTSOCKET3/8D K 30 8
BRITOOL EXPERT 3/4 INCH 6 POINT SOCKET 38MM
KNIPEX 984722 HEXAGON SOCKET WRENCHES 1/2 58MM
GEDORE 9MM 1/4DR SOCKET 20 9
FACOM SOCKET NM.56A
FACOM SOCKET B.S16A1
GEDORE IMPACT SOCKET K19 18MM
GEDORE K321.1/2AF K32 IMPACT SOCKET 3/4IN DRIVE X 1 1/2IN AF
BAHCO 7805DM-26 SOCKET 1/2
50MM INSERT RING
BRITOOL EXPERT E03 HEX BIT SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 7MM
BAHCO 7800DM-21 SOCKET 1/2
BAHCO 6700SM-8 SOCKET 1/4