BAHCO 7805DM-10 SOCKET 1/2
1/2" Square Drive Deep Sockets with Metric Bi-Hex Profile
See technical informationReferences
Bahco:7805DM-10
Rubix:042605
EAN:7314151822101


Technical specifications
| Square drive adapter | 1/2 '' |
|---|---|
| Diameter | 14.9 mm |
| Length | 82.6 mm |
Product details : BAHCO 7805DM-10 SOCKET 1/2
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Less wear of the fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
Standards: ISO 2725-1/1174-1 and DIN 3120
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Less wear of the fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
Standards: ISO 2725-1/1174-1 and DIN 3120
Strengths
1/2" Square Drive Deep Sockets with Metric Bi-Hex Profile
Technical specifications
Attributes
| Logistic Weight | 50 g |
|---|---|
| Square drive adapter | 1/2 '' |
| Diameter | 14.9 mm |
| Length | 82.6 mm |
| Finishing | polished |
| Weight | 95 g |
Show UNSPSC/ECL@SS
£ 17.29 excl. VAT
/ Each
£ 20.75 incl. VAT
- Delivery usually within ( 14 ) days