Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
STAHLWILLE 05010024 3/4 INCH DRIVE X 24MM HEX SOCKET
STAHLWILLE 05010024 3/4 INCH DRIVE X 24MM HEX SOCKET
55 series sockets
References
stahlwille:
05010024
rubix:
2018644
ean:
4018754008711
Technical specifications
Length
51
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 05010024 3/4 INCH DRIVE X 24MM HEX SOCKET
55 19mm Socket, Hex
Technical specifications
Attributes
Length
51
mm
Finishing
chromed
Weight
200
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.37
excl. VAT
/
Each
£
20.84
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Check our products from related categories
ROEBUCK SOCKET 1/4 HEX 7MM 865356
FACOM R.5LA R DEEP HEX SOCKET 6-POINT OGV 1/4 INCH DRIVE 5MM
FACOM SOCKET NK.23A
BAHCO K7801M-32 POWER SOCKET 1/2
STAHLWILLE 23020027 1/2DRX 27 DEEP HEX IMP SKT
GEDORE 22MM 1DR IMPSOCKET K 21 L 22
BAHCO K9801M-55 3/4 DRIVE IMPACT SOCKET 55MM
BRITOOL EXPERT E11 DEEP HEX SOCKET 6 POINT 1/2 INCH DRIVE 15MM
STAHLWILLE 05020024 3/4 INCH DRIVE X 24MM DEEP HEX SOCKET
STAHLWILLE 03420028 1/2 INCH DRIVE X 7/16 DEEP SOCKET BI-HEX
ROEBUCK BI-HEX SOCKET 1/2 INCH DRIVE X 11MM
ROEBUCK PLUG SOCKET 3/8 INCH DRIVE X 5/8 A/F 10MM
FACOM SOCKET NK.41LA
GEDORE 6177170 D21 2.1/16AF SOC 1 DRIVE
"KNIPEX 98375/8"" HEXAGON SOCKET WRENCHES 3/8 46MM"