Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT 1/2 INCH IMPACT SOCKET 10MM
BRITOOL EXPERT 1/2 INCH IMPACT SOCKET 10MM
Socket Expert
References
expert:
E113490
rubix:
2014447
ean:
3258951134900
Technical specifications
Square drive adapter
1/2
''
Length
38
mm
Product details
Technical specifications
Product details : BRITOOL EXPERT 1/2 INCH IMPACT SOCKET 10MM
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
38
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.51
excl. VAT
/
Each
£
6.61
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 6505659 1/2DR 12PT SOCKET 1.1/4INAF
ROEBUCK 880188 1/2IN DRIVE SOCKET BI-HEX25MM
ROEBUCK 880209 3/8 DRIVE 6 POINT 12MM SOCKET 1
BAHCO 7800DZ-1/2 SOCKET 1/2
BAHCO A6800DZ-7/32 SOCKET 1/4 AEROSPACE
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 20MM
BAHCO 7800DM-14 SOCKET 1/2
FACOM 19MM IMPACT SOCKET NS.19A
FACOM NKD.41A 3/4 IMPACT SOCKET 12P 41 MM
ROEBUCK SOCKET 1/4 HEX 10MM 865359
STAHLWILLE 05010024 3/4 INCH DRIVE X 24MM HEX SOCKET
GEDORE D19-5/8AF BI-HEX SOCKET
FACOM J.16 J SERIES BI-HEX SOCKET 3/8 INCH DRIVE 16MM
GEDORE 11/16AF1/2DRDEEPSKT D 19 L 11/16AF
STAHLWILLE 01410022 1/4 INCH DRIVE X 11/32 HEX SOCKET