BAHCO SB7800SM15 15MM HEX SOCKET 1/2 IN DRIVE 38 MM OVERALL.


Square Drive Socket

References
bahco:SB7800SM-15
rubix:265A8197
ean:7314150104758
brand logo
brand logo

Product details : BAHCO SB7800SM15 15MM HEX SOCKET 1/2 IN DRIVE 38 MM OVERALL.


Strengths

•Knurled shank for finger turning of free running fasteners
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Less wear of the fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
SB: retail packed on a plastic info card

Technical specifications


Attributes
Logistic Weight70 g
Show UNSPSC/ECL@SS
£ 4.94 excl. VAT
/ Each
£ 5.93 incl. VAT
  • Usually arrives within 14 working days