STAHLWILLE 01020055 40L HEX SOCKET EXTRA DEEP 5.5MM
40L series sockets
See technical informationSee documentsReferences
Stahlwille:01020055
Rubix:80128180
EAN:4018754000296



Documents
Product details : STAHLWILLE 01020055 40L HEX SOCKET EXTRA DEEP 5.5MM
40L 5.5mm Socket, Hex, Extra Deep
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 11x11x50 mm |
|---|---|
| Logistic Weight | 17 g |
| Square drive adapter | 1/4 '' |
| Diameter | 10.7 mm |
| Length | 50 mm |
| Finishing | chromed |
| Weight | 17 g |
Show UNSPSC/ECL@SS
£ 17.99 excl. VAT
/ Each
£ 21.59 incl. VAT
- Usually arrives within 14 working days
