Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT E11 HEX SOCKET 6 POINT STANDARD 1/2 INCH DRIVE 34MM
BRITOOL EXPERT E11 HEX SOCKET 6 POINT STANDARD 1/2 INCH DRIVE 34MM
Socket Expert
References
expert:
E031936
rubix:
2014707
ean:
3258950319360
Technical specifications
Square drive adapter
1/2
''
Length
45.5
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT E11 HEX SOCKET 6 POINT STANDARD 1/2 INCH DRIVE 34MM
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
45.5
mm
Finishing
Chromed
Weight
300
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.13
excl. VAT
/
Each
£
10.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 34MM3/4DRIMPSKT K 32 34
STAHLWILLE 02410016 3/8 INCH DRIVE X 1/4 SOCKET BI-HEX
FACOM SOCKET M.95HA
GEDORE 23MM1/2DRDEEPIMPSKT K 19 L 23
GEDORE 6329880 IMPACT SOCKET 1.1/2DR X 120MM
STAHLWILLE 3/4DR 29MM IMPSKT 25010029
BRITOOL EXPERT 1/2 INCH SQUARE DRIVE BITS HOLDER 5/16
ROEBUCK DEEP IMPACT SOCKET 1 INCH DRIVE 70MM
FACOM J.9/16 J SERIES B-HEX SOCKET 3/8 INCH DRIVE 9/16 A/F
FACOM NK.1'1/16A SOCKET NK.11/16A
STAHLWILLE 01530020 40AD BI-HEX SOCKET 1/4 DRIVE X 5/16 INCH
STAHLWILLE 01530016 1/4DR X 1/4 BI HEX SOCKET
STAHLWILLE 01010013 1/4 INCH DRIVE X 13MM SOCKET HEXAGON
STAHLWILLE 02410024 3/8 INCH DRIVE X 3/8 SOCKET BI-HEX
FACOM S.25H S HEX SOCKET 6-POINT OGV 1/2 INCH DRIVE 25MM