Socket Stahlwille
Square drive adapter | 3/4 '' |
---|---|
Diameter | 24 mm |
Length | 90 mm |
Logistics dimensions (L x W x H) | 37x37x90 mm |
---|---|
Logistic Weight | 341 g |
Square drive adapter | 3/4 '' |
Diameter | 24 mm |
Length | 90 mm |
Finishing | Chromed |
Weight | 341 g |
Usually arrives within 14 working days