Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BAHCO SB6700TORX-E8 SOCKET 1/4IN
BAHCO SB6700TORX-E8 SOCKET 1/4IN
Socket Bahco
References
bahco:
SB6700TORX-E8
rubix:
121A9250
ean:
7314150240760
Product details
Technical specifications
Product details : BAHCO SB6700TORX-E8 SOCKET 1/4IN
Technical specifications
Attributes
Logistic Weight
20
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.19
excl. VAT
/
Each
£
12.23
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK 880149 3/8IN DRIVE SOCKET BI-HEX20MM
STAHLWILLE 01240009 1/4 INCH DRIVE X 9MM SOCKET BI-HEX EX DP
STAHLWILLE 25010021 3/4IN X 21MM HEX IMPACT SOCKET
STAHLWILLE 1/2 INCH DRIVE X 1.3/16 DEEP SOCKET BI-HEX
BRITOOL EXPERT SOCKET 12 POINT STANDARD 3/8 INCH 21MM
FACOM SOCKET D.145A
BAHCO K8906M-30 3/4 DEEP IMPACT SOCKET 30MM
FACOM SOCKET NSB.15
BRITOOL EXPERT E03 HEX BIT SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 24MM
ROEBUCK BI-HEX SOCKET 1/2 INCH DRIVE X 24MM
BAHCO K9801M-55 3/4 DRIVE IMPACT SOCKET 55MM
BAHCO 7805DM-16 SOCKET 1/2
BRITOOL EXPERT E11 BI-HEX SOCKET 12 POINT 1/2 INCH DRIVE 14MM
FACOM 17MM N/S 3/4 SOCKET K.17SR
FACOM K.32LA K-LA SOCKET DEEP HEX METRIC 3/4 INCH DRIVE 32LA