References
Bahco:7772H
Rubix:401A5327
Manufacturer :7772H
EAN:7314150476336




Technical specifications
| Square drive adapter | 3/8' vierkant aansluiting naar 1/2' dop '' |
|---|---|
| Diameter | 18 mm |
Product details : BAHCO 7772H 3/8 TO 1/2 SLIDING ADAPTOR
Two functions: sliding T-handle head to make T-handle with extension 8160
1 : sliding T-handle head to make T-handle with extension 8160
Increasing adapter from 3/8" to 1/2"
Micro matte finish
High-performance alloy steel
Suitable for 3/8" square drive and 1/2" sockets
Standards: ISO 1174, DIN 3120/3123 and UNE 16503
1 : sliding T-handle head to make T-handle with extension 8160
Increasing adapter from 3/8" to 1/2"
Micro matte finish
High-performance alloy steel
Suitable for 3/8" square drive and 1/2" sockets
Standards: ISO 1174, DIN 3120/3123 and UNE 16503
Technical specifications
Attributes
| Square drive adapter | 3/8' vierkant aansluiting naar 1/2' dop '' |
|---|---|
| Diameter | 18 mm |
| Input square | 3/8' '' |
| Finishing | mat |
| Square | 9.5 mm |
| Length | 33 mm |
Show UNSPSC/ECL@SS
£ 6.93 excl. VAT
/ Each
£ 8.32 incl. VAT
- Delivery usually within ( 14 ) days