Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
End-holding socket
ROEBUCK SOCKET BIT HOLDER 1/4 INCH-1/4 INCH 865425
ROEBUCK SOCKET BIT HOLDER 1/4 INCH-1/4 INCH 865425
Bit holder sleeve
References
roebuck:
865425
rubix:
209A8076
ean:
3660338197611
Technical specifications
Square drive adapter
1/4-1/4
''
Length
37
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK SOCKET BIT HOLDER 1/4 INCH-1/4 INCH 865425
Standard: ISO 1174-1
Bit holder sleeve Ball retention of the bit in the socket.
Technical specifications
Attributes
Square drive adapter
1/4-1/4
''
Length
37
mm
Diameter
22
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.44
excl. VAT
/
Each
£
12.53
incl. VAT
In stock: Next day delivery
Select variants (2)
Add to cart
Check our products from related categories
FACOM KT.17A KT-A SOCKET HEX BIT 3/4 INCH DRIVE 17MM
ROEBUCK SOCKET 37MM BIT HOLDER 5/16 - 1/2 865424
FACOM 1/2 HEXBIT ADPT1/2DR S.237
FACOM RT8 RT HEX BIT SOCKET 1/4 INCH DRIVE 8MM
ROEBUCK 1/2 INCH DRIVE TORX BIT SOCKET T50 880308
FACOM 5/16 1/2DR SPR CLP HLDR S.236
ROEBUCK 3/8 DRIVE TORX BIT SOCKET T8 880291
ROEBUCK 1/2 INCH DRIVE HEX BIT SOCKET 10MM 880324
FACOM JX.15 JX SOCKET TORX BIT 3/8 INCH DRIVE T15
ROEBUCK 880311 1/2IN DRIVE HEX BIT SOCKET 5MM-LONG SERIES
FACOM RT.10 RT HEX BIT SOCKET 1/4 INCH DRIVE 10MM
STAHLWILLE 4008/27/1R RATCHETING BIT HOLDER SET 96182203
ROEBUCK 1/2DRX7MM LONG SERIES HEX BIT SOCKET 7842846
APEX EXT 1/4 MALE HEX DRV 1/4 MALE SQ 2 MPEX-250-2
FACOM JT.7 JT SERIES HEX BIT SOCKET 5/16 INCH DRIVE 7MM