ROEBUCK 1/4 INCH SOCKET SET - 26 PIECES 865427


1/4" and 1/2" drive ratchet socket set

References
roebuck:865427
rubix:209A7862
ean:3660338197628
1/4" SOCKET SET  - 26 PIECES
brand logo
Technical specifications
Number of elements26
Square drive adapter1/4 ''

Product details : ROEBUCK 1/4 INCH SOCKET SET - 26 PIECES 865427


Matt FinishContent of the box 1/4'' 26 pieces:

11 sockets: Ø 5-5,5-6-7-8-9-10-11-12-13-14 mm.
2 Extensions: 50 and 100 mm.
1 universal joint.
1 extension with black plastic handle.
1 sliding handle.
72 teeth Ratchet.
1 bit holder sleeve.
8 screwdrivers BMS: Ø3-4-4,5-5-5,5-6,5 and PH1-PH2.


Content of the box 1/2'' 22 pieces:

18 sockets: Ø10-11-12-13-14-15-16-17-18-19-20-21-22-23-24-27-30-32 mm

Extensions: 125 and 250 mm.


1 universal joint.


72 teeth Ratchet.

Technical specifications


Attributes
Number of elements26
Square drive adapter1/4 ''
Show UNSPSC/ECL@SS
£ 79.96 excl. VAT
/ Each
£ 95.95 incl. VAT
  • Usually arrives within 14 working days