FACOM R.161-4P6 1/4' SOCKET SET 6PT MM R.161B 21 PIECE

Socket Set

See technical information

References

Facom:R.161-4P6
Rubix:217A4447
EAN:3662424075582
brand logo

Technical specifications

Number of elements21
Square drive adapter1/4 ''
See all Specifications

Product details : FACOM R.161-4P6 1/4' SOCKET SET 6PT MM R.161B 21 PIECE


Contains:- 1 x high performance 1/4" ratchet: R.161B.- 9 x 1/4" 6-sided metric sockets: R. 5,5 - 6 - 7 - 8 - 9 - 10 - 11 - 12 - 13 mm.- 1 x 1/4" extension: L 100 mm (R.210).- 1 x 1/4" screwdriver handle: R.236A.- 1 x 1/4" bit holder socket with standard retaining ring for 1/4" bits - 6.35 mm: R.235 8 x bits - 1/4" drive - 6.35 mm - L 25 mm:- EP.1T for Phillips® cruciform screws: PH1 - PH2.- ES.1T for slotted head screws: 4.5 - 6.5 - 8.0 mm. for metric hollow hexagonal screws: 3 - 4 - 5 mm.- Supplied with a pictogram board to personalize your box.- Empty box: BP.MBOXS.- Thermoformed tray S (188 x 105 mm): PL.S13.

Technical specifications


Attributes
Number of elements21
Square drive adapter1/4 ''
Modelr
£ 155.02 excl. VAT
/ Each
£ 186.02 incl. VAT
  • Delivery usually within ( 14 ) days