FACOM SL.161-3P6 1/2' SOCKET SET 6PT MM SL.161 23PC
SOCKET SET 1/2'' 6P MM SL.161 23PC - SL.161-3P6
See technical informationReferences
Facom:SL.161-3P6
Rubix:241A5736
EAN:3662424066689

Product details : FACOM SL.161-3P6 1/2' SOCKET SET 6PT MM SL.161 23PC
Contains :
- 1 x high-performance 1/2" waterproof ratchet: SL.161.
-19 x 1/2" metric hexagon sockets: S.H 8 - 9 - 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 - 21 - 22 - 23 - 24 - 27 - 30 - 32 mm.
- 2 x 1/2" extensions : L 130 mm (S.210) - L 250 mm (S.215).
- 1 x 1/2" universal joint : S.240A.
- Supplied with a pictogram sheet to personalize your box.
- Empty box: BP.MBOXM.
- M thermoformed tray (309 x 188 mm): PL.M01.
- 1 x high-performance 1/2" waterproof ratchet: SL.161.
-19 x 1/2" metric hexagon sockets: S.H 8 - 9 - 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 - 21 - 22 - 23 - 24 - 27 - 30 - 32 mm.
- 2 x 1/2" extensions : L 130 mm (S.210) - L 250 mm (S.215).
- 1 x 1/2" universal joint : S.240A.
- Supplied with a pictogram sheet to personalize your box.
- Empty box: BP.MBOXM.
- M thermoformed tray (309 x 188 mm): PL.M01.
Technical specifications
Attributes
| Number of elements | 23 |
|---|---|
| Square drive adapter | 1/2 '' |
| Model | sl.161 |
| Material | plastic box with thermoform� m tray |
Show UNSPSC/ECL@SS
£ 304.77 excl. VAT
/ Each
£ 365.72 incl. VAT
- Delivery usually within ( 14 ) days
