ROEBUCK 898101 1/4 HEXAGONAL SOCKETS AND BITS SET - 26 PCS RB S


RB 26 S - 1/4" HEXAGONAL SOCKETS AND BITS SET - 26 PIECES

References
roebuck:898101
rubix:270A3599
manufacturer :898101
ean:3660338514418
brand logo
brand logo
Technical specifications
Number of elements26
Square drive adapter1/4 ''
See all Specifications

Product details : ROEBUCK 898101 1/4 HEXAGONAL SOCKETS AND BITS SET - 26 PCS RB S


PRACTICE:
Drawing of the content on the top of the case
Bi-color foam inlay for easy identification of the missing parts
ROBUST:
Bi-material case for extra durability and to prevent the box from slipping
Metal latch for secure closure
EASY STORAGE:
Foam with preset location for each element
Stabilizer under the case for vertical storage
FOR HARD-TO-REACH AREAS:
72 teeth ratchet with slim head
EASY TO USE:
Chrome vanadium sockets with knurling for a better grip
COMFORT:
Ergonomic handles for comfort during extended use
PROFESSIONAL QUALITY:
We rigorously test all of our ROEBUCK products to the highest industry standards and offer a lifetime warranty covering repair or replacement
Content of the set:
11 hexagonal sockets (5-5.5-6-7-8-9-10-11-12-13-14mm)
1 universal joint
2 extension bars (50mm and 100mm)
1 sliding T bar
1 coupler (1/4" dr. to 1/4" hexagonal)
8 bits: PH (1-2), SLOT (3-4-4.5-5-5.5-6.5mm)
1 spinner handle
1 1/4" 72 teeth ratchet
Dimensions of the set: 300 × 195 × 65 mm

Strengths

A complete set for everyday needs

Technical specifications


Attributes
Number of elements26
Square drive adapter1/4 ''
Length300 mm
Material0.25
Show UNSPSC/ECL@SS
£ 51.70 excl. VAT
/ Each
£ 62.04 incl. VAT
  • In stock: Next day delivery